KFU8-FSSP-1.D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KFU8-FSSP-1.D

Pepperl Fuchs Power Supplies

KFU8-FSSP-1.D

Pepperl Fuchs Power Supplies
Control Equipment, 181191
Item Number
KFU8-FSSP-1.D
MFG Item Number
181191
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
KFU8-FSSP-1.D
Control Equipment, 181191

Series Information

Specifications

Specifications
Manufacturer Part Number 181191
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Power Supplies
Description Control Equipment, 181191
Nominal Input Voltage 240 VAC
Input Voltage 200 VAC, 230 VAC
Input Frequency 40,000 Hz
Power 5 VA
Output Current 0.02 A
Output Protection No
Mounting Snap-on
Approvals CE, CSA
Net Weight 0.735 lbs
Gross Weight 0.885 lbs