KLU-1200
Eaton's Bussmann series Fuses, KLU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KLU-1200 Eaton's Bussmann series Fuses, KLU Series, LIMITRON TIME DELAY FUSE
MFG Item Number
KLU-1200

KLU-1200 Eaton's Bussmann series Fuses, KLU Series, LIMITRON TIME DELAY FUSE

MFG Item Number
KLU-1200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KLU Series
Item #
KLU-1200
LIMITRON TIME DELAY FUSE

KLU Series Information

  • 601~4000 Amps
  • 600VAC
  • Time Delay
  • Center Bolted
  • UL, CSA Approvals
The Bussman KLU series are a general‑purpose cooper link fuse. They are current limiting which provides component short‑circuit protection.
  • RoHS Compliant

Specifications

Specifications
Manufacturer Part Number KLU-1200
Manufacturer Eaton's Bussmann series
Product Series KLU
Family Series Eaton's Bussmann series Fuses, KLU Series
Description Eaton Bussmann series KLU fuse, 1200 A, Class L, Non-indicating, Bolted blade end x bolted blade end, 5 sec at 500, 200 kAIC at 600 Vac, Bolt, Standard, 1, 600 V
Fuse Type UL Class L
Current Rating 1,200 A
AC Voltage 600 VAC
Class L
Characteristic Time Delay
Interrupt Rating 200 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 4.25 lbs
Gross Weight 4.25 lbs
Alternatives
A4BY1200
A4BY1200
Mersen Fuses, A4BY Series
KRP-C-1200SP
KRP-C-1200SP
Eaton's Bussmann series Fuses, KRP-C Series