Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KLU300 Burndy Terminals, KLU Series, KLU300USA 1/0-350 CU LUG
KLU300 Burndy Terminals, KLU Series, KLU300USA 1/0-350 CU LUG
This item cannot be canceled or returned
Description
High copper alloy terminal with offset tongue for joining a wide range of cable to equipment pads or bar. Easy to install with screwdriver or wrench. Connector is reusable. Plain copper finish.
Convenient range taking design High conductivity copper alloy Compact design Slot Robertson screw, hex head, hex socket bolt
Specifications
Specifications
Manufacturer Part Number
KLU300
Manufacturer
Burndy
Product Series
KLU
Family Series
Burndy Terminals, KLU Series
Description
KLU300USA 1/0-350 CU LUG
Wire Size Range
1/0 AWG-350 kcmil
Number of Conductors
1
Material
Copper
Approvals
UL
Net Weight
0 lbs
Gross Weight
0.0356 lbs
KLU300
Burndy Terminals, KLU Series