Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, KPA-UP Series
KPA8CUP
Burndy Terminals, KPA-UP Series
LUG, #10 STUD HOLE, COPPER
This item cannot be canceled or returned
Description
LUG, #10 STUD HOLE, COPPER
KPA-UP Series Information
High copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks. Plain copper finish.
- One piece design
- Convenient range taking design
- High conductivity copper alloy
- Compact design
- Slot Robertson screw, hex head, hex socket bolt
Specifications
Specifications
| Manufacturer Part Number |
KPA8CUP |
| Manufacturer |
Burndy |
| Product Series |
KPA-UP |
| Family Series |
Burndy Terminals, KPA-UP Series |
| Description |
LUG, #10 STUD HOLE, COPPER MAX 14AWG SOLID, 8AWG STRANDED 1/4in. SLOT/ROBERTSON DRIVER |
| Wire Size Range |
14-6 AWG |
| Number of Conductors |
1 |
| Material |
Copper |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |
KPA8CUP
Burndy Terminals, KPA-UP Series