Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KT5AS-B

ABB Circuit Breakers

KT5AS-B

ABB Circuit Breakers
AUX-C 1Q 1SY 400VAC T4-T5-T6
MFG Item Number
KT5AS-B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KT5AS-B
AUX-C 1Q 1SY 400VAC T4-T5-T6

Series Information

Specifications

Specifications
Family Series ABB Circuit Breakers
Manufacturer ABB
Manufacturer Part Number KT5AS-B
Description AUX-C 1Q 1SY 400VAC T4-T5-T6
Accessory Type Auxilary Contact
Max Voltage 400 VAC
Net Weight 0.315 lbs
Gross Weight 0.415 lbs