L-5-30-0-M
Catamount, a T & B Brand Cable Ties, L-5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L-5-30-0-M Catamount, a T & B Brand Cable Ties, L-5 Series, CABLE TIE 30LB 5IN UV BLK 1-PC BULK
MFG Item Number
L-5-30-0-M

L-5-30-0-M Catamount, a T & B Brand Cable Ties, L-5 Series, CABLE TIE 30LB 5IN UV BLK 1-PC BULK

MFG Item Number
L-5-30-0-M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, L-5 Series
Item #
L-5-30-0-M
CABLE TIE 30LB 5IN UV BLK 1-PC BULK

L-5 Series Information

Cable Tie 30lb 5" Ultraviolet Resistant Black All‑Nylon 100 Per Bag


Specifications

Specifications
Manufacturer Part Number L-5-30-0-M
Manufacturer Catamount, a T & B Brand
Product Series L-5
Family Series Catamount, a T & B Brand Cable Ties, L-5 Series
Description Intermediate Cable Tie, Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Black Color Nylon 6.6, Length of 147mm 5.8 Inches for Bundle Diameter 2mm 0.06 Inches to 50.8mm 2 Inches, Width of 3.6mm 0.14 Inches, Tensile Strength
Length 5.6 "
Nominal Length 5 "
Tensile Strength (lb) 30 lbs
Type Intermediate
Width 0.13 "
Material Nylon
Color Black
Net Weight 0.001 lbs
Gross Weight 0.001 lbs