Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
L1037862 Mersen Fuses, PV Fuse gPV 1500VDC IEC 1500VDC UL 3L
MFG Item Number
L1037862

L1037862 Mersen Fuses, PV Fuse gPV 1500VDC IEC 1500VDC UL 3L

MFG Item Number
L1037862
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
L1037862
PV Fuse gPV 1500VDC IEC 1500VDC UL 3L

Series Information

Specifications

Specifications
Manufacturer Part Number L1037862
Manufacturer Mersen
Family Series Mersen Fuses
Description Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 3L 315A With Plain Blades For Clip
Fuse Type Photovoltaic
Current Rating 315 A
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 3.726 lbs