Series Information
| Manufacturer Part Number | L70QS225 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | The L70QS series is a next generation high-speed fuse for the protection of power semiconductor devices and is designed in the traditional North American bolted style package. L70QS series high-speed fuses are extremely current limiting and are used |
| Fuse Type | Semiconductor |
| Current Rating | 225 A |
| AC Voltage | 700 VAC |
| DC Voltage | 700 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 200 kA @ 700 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Depth | 129.39 mm |
| Length | 2 " |
| Width | 50.8 mm |
| Approvals | CE, cUR, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |