LC1D95G7
Square D Contactors, TeSys Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LC1D95G7 Square D Contactors, TeSys Series, TeSys D Contactor, 3-Poles (3 NO),
MFG Item Number
589401

LC1D95G7 Square D Contactors, TeSys Series, TeSys D Contactor, 3-Poles (3 NO),

MFG Item Number
589401
Item Number
LC1D95G7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TeSys Series
Item #
LC1D95G7
TeSys D Contactor, 3-Poles (3 NO),

TeSys Series Information

TeSys offers solutions for a variety of common control applications, including small to large loads, motor and non‑motor loads, in various forms to meet customers specific needs. Basic solutions offer traditional approaches that meet compact, cost‑effective, and large HP applications. TeSys also equips OEMs and System Integrators with EcoStruxure Machine connected product solutions that are IoT ready offers to help enhance the intelligence of machinery and equipment, helping to recognize and address potential issues before stoppage and decrease unplanned downtime.

Videos

Specifications

Specifications
Manufacturer Part Number 589401
Manufacturer Square D
Product Series TeSys
Family Series Square D Contactors, TeSys Series
Description TeSys D Contactor, 3-Poles (3 NO), 125/95A, 120V AC Coil, Non-Reversing
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Screw
General Purpose (AC1) 125 A
UL Motor Switching (AC3) 95 A
Approvals CSA, IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs