Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LFCL0750ZC1 Littelfuse Fuses, ACS 600V CABLE LIMITER 750MCM COPPER
MFG Item Number
LFCL750C1

LFCL0750ZC1 Littelfuse Fuses, ACS 600V CABLE LIMITER 750MCM COPPER

MFG Item Number
LFCL750C1
Item Number
LFCL0750ZC1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
LFCL0750ZC1
ACS 600V CABLE LIMITER 750MCM COPPER

Series Information

Specifications

Specifications
Manufacturer Part Number LFCL750C1
Manufacturer Littelfuse
Family Series Littelfuse Fuses
Description Cable limiters are fusible devices that provide very fast short-circuit protection, primarily to faulted cables, but also to other conductors such as busway. Cable limiters do not have an ampere rating, and cannot be used to provide overload
AC Voltage 600 VAC
Characteristic Current Limiting
Interrupt Rating 200 kA
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs