LJWT2A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJWT2A

Wiegmann Wireway, LJW Series

LJWT2A

Wiegmann Wireway, LJW Series
N12 LAY-IN TEE - TOP 2.5X2.5 CBN STL-GRY
MFG Item Number
LJWT2A
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Wireway, LJW Series
Item #
LJWT2A
N12 LAY-IN TEE - TOP 2.5X2.5 CBN STL-GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWT2A
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Tee - Top 2.5X2.5 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 2.5 "
Nominal Width 2.5 "
NEMA Rating NEMA 12
Net Weight 3.575 lbs
Gross Weight 5 lbs
Alternatives
1485BTN
1485BTN
Hammond Manufacturing Wireway, 1485 Series