LPMLE6
Lovato Pilot Lights, LPML Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LPMLE6 Lovato Pilot Lights, LPML Series, Pilot Light, Blu, 120VAC, LED,
MFG Item Number
LPMLE6

This Product Has Been Discontinued

This product has been discontinued by the manufacturer and is no longer available for purchase. Please review the recommended replacement products below or contact our technical support team for assistance selecting an equivalent solution.

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LPMLE6 Lovato Pilot Lights, LPML Series, Pilot Light, Blu, 120VAC, LED,

MFG Item Number
LPMLE6
Series
More specs

Discontinued by Manufacturer

Description

Pilot Lights, LPML Series
Item #
LPMLE6
Pilot Light, Blu, 120VAC, LED,

LPML Series Information


Videos

Specifications

Specifications
Manufacturer Part Number LPMLE6
Manufacturer Lovato
Product Series LPML
Family Series Lovato Pilot Lights, LPML Series
Description Pilot Light, Blu, 120VAC, LED, Full Voltage, 22mm Mounting, LED Lamp, Monooblock Design
Push-to-Test No
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Blue
Nominal Lamp Voltage 120 VAC
Protection Rating IP20, IP66, IP67, IP69K
Terminal Type Screw
Gross Weight 0.045 lbs
Net Weight 0.045 lbs