Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LPZM4A8

Lovato Enclosures

LPZM4A8

Lovato Enclosures
Metal Grey Control Station For 4
MFG Item Number
LPZM4A8
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
LPZM4A8
Metal Grey Control Station For 4

Series Information

Specifications

Specifications
Manufacturer Part Number LPZM4A8
Manufacturer Lovato
Family Series Lovato Enclosures
Description Metal Grey Control Station For 4 Actuators
Composition Metallic
Hole Size 22 mm
Cover Design Lift-Off Cover
Nominal Height 7 "
Nominal Width 3 "
Nominal Depth 3 "
Window/Clear Cover No
Latching Mechanism Screws
NEMA Rating NEMA 4X
Approvals cULus, EAC
Net Weight 1.285 lbs
Gross Weight 1.285 lbs