Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LRD350 Square D Relays, 37-50A Class 10 OLR x/ Everlink
LRD350 Square D Relays, 37-50A Class 10 OLR x/ Everlink
This item cannot be canceled or returned
Description
37-50A Class 10 OLR x/ Everlink
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
LRD350 |
| Description |
37-50A Class 10 OLR x/ Everlink Single phase sensitivity |
| Type |
Thermal Overload Relay |
| Current Rating |
37-50 A |
| Contacts |
Screw |
| Protection Rating |
IP20 |
| Approvals |
CCC, CSA, EAC, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |