Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LS31P41B11
LIMIT SWITCH,PLASTIC CASE,IP65,30DE
MFG Item Number
LS31P41B11
Description
LIMIT SWITCH,PLASTIC CASE,IP65,30DE
Specifications
Specifications
| Manufacturer Part Number |
LS31P41B11 |
| Manufacturer |
ABB |
| Family Series |
ABB Limit Switches |
| Description |
LIMIT SWITCH PLASTIC CASE IP65 30DE |
| Actuator Type |
Roller Lever |
| Contacts |
1NO/1NC |
| Approvals |
cULus |
| Material |
Plastic |
| Net Weight |
0.185 lbs |
| Gross Weight |
0.21 lbs |
LS31P41B11
ABB Limit Switches