Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LST25 WEG Electric Circuit Breakers, Incoming Power Terminal
LST25 WEG Electric Circuit Breakers, Incoming Power Terminal
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
LST25 |
| Description |
Incoming Power Terminal |
| Accessory Type |
Feeder |
| For Use With |
MPW40 |
| Current Rating |
63 A |
| Max Voltage |
690 VAC |
| Net Weight |
0.121 lbs |
| Gross Weight |
0.121 lbs |
LST25
WEG Electric Circuit Breakers