Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUB12 Square D Drives, Power Base For Manual Motor
LUB12 Square D Drives, Power Base For Manual Motor
This item cannot be canceled or returned
Description
Power Base For Manual Motor
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
LUB12 |
| Description |
Power Base For Manual Motor Protector |
| Accessory Type |
Power Base |
| Protection Rating |
IP20, IP54 |
| Voltage |
690 V |
| Approvals |
CCC, CE, CSA, EAC, UL |
| Net Weight |
1.775 lbs |
| Gross Weight |
1.88 lbs |