Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LUCA18FU Square D Starters, TeSys U Standard Control Unit,
LUCA18FU Square D Starters, TeSys U Standard Control Unit,
This item cannot be canceled or returned
Description
TeSys U Standard Control Unit,
Specifications
Specifications
| Manufacturer Part Number |
421531 |
| Manufacturer |
Square D |
| Family Series |
Square D Starters |
| Description |
TeSys U Standard Control Unit, Class 10, 4.5-18A, 110-240V AC, 110-220V DC |
| Phase |
3 |
| Approvals |
CSA, UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.315 lbs |
LUCA18FU
Square D Starters