Series Information
| Manufacturer | Sick |
|---|---|
| Family Series | Sick Photoelectric Sensors |
| Manufacturer Part Number | 1014058 |
| Description | Luminescence sensors, LUT3, LUT3-890, Light source: LED, UV, Communication interface: -, Sensing distance: 90 mm, Switching output: PNP, NPN, Switching mode: Light switching, Light spot size: 12 mm x 12 mm, Connection type Detail: Male connector M12, 5- |
| Max Load Current | 0.1 A |
| Connection Type | M12 Connector |
| Output Type | NPN/PNP |
| Scanning Range | 3.54 " |
| Nominal Voltage | 12 V, 24 V |
| Voltage | 12-30 V |
| Operating Temperature | 14-131 °F |
| Protection Rating | IP67 |
| Material | Zinc Die Cast |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |