M1135113.00
Leeson Gearmotors, PE350 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1135113.00

Leeson Gearmotors, PE350 Series

M1135113.00

Leeson Gearmotors, PE350 Series
...5:1.500RPM.25LBIN.1/4HP.34...DC GEA
MFG Item Number
M1135113.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, PE350 Series
Item #
M1135113.00
...5:1.500RPM.25LBIN.1/4HP.34...DC GEA

PE350 Series Information

  • Rugged die cast aluminum gear housing for maximum gear and bearing support
  • Precision machined gearing, hardened for maximum load capability
  • All gearing designed and rated AGMA class 9 standards, and to withstand shock overload
  • Oversized output bearings for greater overhung load capacity and long life
  • High carbon alloy output shaft provides maximum strength and rigidity
  • All needle bearing journals are precision ground
  • Heavy duty industrial oil seals keep lubricant in and dirt out
  • Gears and bearings are splash lubricated with permanent, heavy duty gear oil

Specifications

Specifications
Manufacturer Part Number M1135113.00
Manufacturer Leeson
Product Series PE350
Family Series Leeson Gearmotors, PE350 Series
Description ...5:1.500RPM.25LBIN.1/4HP.34...DC GEARMOTORS SUB-FHP.90V..TENV.CM34D25NZ59B
Output Speed 500 RPM
Ratio 5:1
Nominal Ratio (:1) 5
Nominal Torque 25 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 2 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 19 lbs
Gross Weight 19 lbs