Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M13FPFK Fandis Fans, kit 6 pcs
M13FPFK Fandis Fans, kit 6 pcs
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
M13FPFK |
| Manufacturer |
Fandis |
| Family Series |
Fandis Fans |
| Description |
kit 6 pcs |
| Material |
Synthetic Fiber |
| Application |
Replacement Filter |
| Protection Rating |
IP54 |
| Comments |
For Use With FF13 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |