Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M211-KIT Brady Printers, M211 Portable Bluetooth Label Printer

MFG Item Number
M211-KIT

M211-KIT Brady Printers, M211 Portable Bluetooth Label Printer

MFG Item Number
M211-KIT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Printers, Series
Item #
M211-KIT
M211 Portable Bluetooth Label Printer

Series Information

Specifications

Specifications
Manufacturer Part Number M211-KIT
Manufacturer Brady
Family Series Brady Printers
Description M211 Portable Bluetooth Label Printer Kit
Max Label Width 0.62 "
Printing Speed 0.6 in/sec
Color Single
Keyboard None
Print Resolution 203 DPI
Print Technology Thermal Transfer
Net Weight 0 lbs
Gross Weight 0 lbs