M40S-082203AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M40S-082203AA0

Sick Light Curtains

M40S-082203AA0

Sick Light Curtains
Safety light-beam sensors, M40S-082203
Item Number
M40S-082203AA0
MFG Item Number
1200077
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
M40S-082203AA0
Safety light-beam sensors, M40S-082203

Series Information

Specifications

Specifications
Manufacturer Part Number 1200077
Manufacturer Sick
Family Series Sick Light Curtains
Description Safety light-beam sensors, M4000 Advanced, M40S-082203AA0, System part: Sender, Scanning range: 70 m, Number of beams: 8, Beam separation: 220 mm, Connection type: Hirschmann male connector M26, 12-pin, Integrated laser alignment aid: no
Type Sender
Operating Range 0-70 m
Connection M26 Connector
Net Weight 0 lbs
Gross Weight 0 lbs