Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M91-2-UN2 Unitronics Programmable Logic Controllers, 10 digital inputs, 2 PT100/TC/analog/dig
MFG Item Number
M91-2-UN2
M91-2-UN2 Unitronics Programmable Logic Controllers, 10 digital inputs, 2 PT100/TC/analog/dig
MFG Item Number
M91-2-UN2
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
10 digital inputs, 2 PT100/TC/analog/dig
Specifications
Specifications
| Manufacturer Part Number |
M91-2-UN2 |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
10 digital inputs, 2 PT100/TC/analog/digital inputs,12 transistor outputs, RS232/485, 12/24VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Number of Inputs & Type |
14 - Digital (12), Analog (2) |
| Number of Outputs & Type |
12 - Transistor |
| Display Type |
LCD |
| Communication |
CAN, Modbus, RS-232/485 |
| Mounting |
Panel Mount |
| Embedded Clock/Calendar |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
M91-2-UN2
Unitronics Programmable Logic Controllers