MA41-7153-502
Schneider Dampers, MA41-7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MA41-7153-502

Schneider Dampers, MA41-7000 Series

MA41-7153-502

Schneider Dampers, MA41-7000 Series
Actuator, Electric, 2Pos, SR, 22-30
Item Number
MA41-7153-502
MFG Item Number
107725
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA41-7000 Series
Item #
MA41-7153-502
Actuator, Electric, 2Pos, SR, 22-30

MA41-7000 Series Information

Specifications

Specifications
Manufacturer Part Number 107725
Manufacturer Schneider
Product Series MA41-7000
Family Series Schneider Dampers, MA41-7000 Series
Description Actuator, Electric, 2Pos, SR, 22-30 VDC/24 VAC/VDC, App, 133 in-lb, Rotary, SPDT, N1/N2, SmartX
Control Signal Two Position (On/Off) SPST
Nominal Timing 30-190 s
Nominal Voltage 24 VAC, 24 VDC
Torque Rating 133 lb-in
NEMA Rating NEMA 2
Electrical Connection Cable
Protection Rating IP54
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 6.6 lbs
Gross Weight 6.6 lbs