MA4D-7030
Schneider Dampers, MA4D-7000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MA4D-7030 Schneider Dampers, MA4D-7000 Series, Actuator, Electric, 2Pos, SR, 120
MFG Item Number
107741

MA4D-7030 Schneider Dampers, MA4D-7000 Series, Actuator, Electric, 2Pos, SR, 120

MFG Item Number
107741
Item Number
MA4D-7030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Dampers, MA4D-7000 Series
Item #
MA4D-7030
Actuator, Electric, 2Pos, SR, 120

MA4D-7000 Series Information

Specifications

Specifications
Manufacturer Part Number 107741
Manufacturer Schneider
Product Series MA4D-7000
Family Series Schneider Dampers, MA4D-7000 Series
Description Actuator, Electric, 2Pos, SR, 120 VAC, App, 30 in-lb, Rotary, N2, SmartX
Control Signal Two Position
Nominal Timing 23-56 s
Nominal Voltage 120 VAC
Torque Rating 30 lb-in
NEMA Rating NEMA 2
Electrical Connection Cable
Protection Rating IP54
Operating Temperature -22-140 °F
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs