MA4IMA12
Square D Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MA4IMA12 Square D Surge Protective Devices (SPDs), Surge Protection Module, IMA, 120kA,
MFG Item Number
532453

MA4IMA12 Square D Surge Protective Devices (SPDs), Surge Protection Module, IMA, 120kA,

MFG Item Number
532453
Item Number
MA4IMA12
More specs
This item cannot be canceled or returned

Obsolete

Description

Surge Protective Devices (SPDs), Series
Item #
MA4IMA12
Surge Protection Module, IMA, 120kA,

Series Information

Specifications

Specifications
Manufacturer Part Number 532453
Manufacturer Square D
Family Series Square D Surge Protective Devices (SPDs)
Description Surge Protection Module, IMA, 120kA, 480Y/277V AC, 3-Phase, 4-Wire, NEMA 2
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Panel
Auxiliary Contact No
Alarm Contacts Yes
NEMA Rating NEMA 2
Approvals cURus
Net Weight 1.495 lbs
Gross Weight 1.84 lbs