The store will not work correctly when cookies are disabled.
-
Item Number
ACS310-03U-41A8-4+J400
MFG Item Number
ACS310-03U-41A8-4+J400
Product Description
Drive, AC, 25HP, 480V, 38.0A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Amps (Variable Torque Rating) |
38 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
R4 |
Enclosure |
R4 |
Depth |
6.7 " |
Width |
10.2 " |
Height |
7.9 " |
-
Item Number
ACS310-03U-09A7-4
MFG Item Number
ACS310-03U-09A7-4
Product Description
Drive, AC, 5.0HP, 480V, 8.8A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
5 hp |
Amps (Variable Torque Rating) |
8.8 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Enclosure |
R1 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-03U-41A8-4
MFG Item Number
ACS310-03U-41A8-4
Product Description
Drive, AC, 25HP, 480V, 38.0A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
25 hp |
Amps (Variable Torque Rating) |
38 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
R4 |
Enclosure |
R4 |
Depth |
6.7 " |
Width |
10.2 " |
Height |
7.9 " |
-
Item Number
ACS310-03U-07A4-2+J404
MFG Item Number
ACS310-03U-07A4-2+J404
Product Description
Drive, AC, 1.5HP, 240V, 6.7A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
6.7 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Enclosure |
R1 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-03U-17A2-4+J404
MFG Item Number
ACS310-03U-17A2-4+J404
Product Description
Drive, AC, 10HP, 480V, 15.6A, VT, OP
Specifications
Specifications
Input Phase |
3 |
HP (Variable Torque Rating) |
10 hp |
Amps (Variable Torque Rating) |
15.6 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Input Range Voltage (AC) |
380-480 VAC |
Max Frequency |
500 Hz |
Frame Size |
R3 |
Enclosure |
R3 |
Depth |
6.7 " |
Width |
6.7 " |
Height |
7.9 " |
-
Item Number
ACS310-01U-02A4-2+J400
MFG Item Number
ACS310-01U-02A4-2+J400
Product Description
Drive, AC, 0.5HP, 240V, 2.3A, VT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Variable Torque Rating) |
0.5 hp |
Amps (Variable Torque Rating) |
2.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R0 |
Enclosure |
R0 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-01U-02A4-2+J404
MFG Item Number
ACS310-01U-02A4-2+J404
Product Description
Drive, AC, 0.5HP, 240V, 2.3A, VT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Variable Torque Rating) |
0.5 hp |
Amps (Variable Torque Rating) |
2.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R0 |
Enclosure |
R0 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-01U-02A4-2
MFG Item Number
ACS310-01U-02A4-2
Product Description
Drive, AC, 0.5HP, 240V, 2.3A, VT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Variable Torque Rating) |
0.5 hp |
Amps (Variable Torque Rating) |
2.3 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Sold Separately, See Accessories |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R0 |
Enclosure |
R0 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-01U-06A7-2+J400
MFG Item Number
ACS310-01U-06A7-2+J400
Product Description
Drive, AC, 1.5HP, 240V, 6.5A, VT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
6.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Enclosure |
R1 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
-
Item Number
ACS310-01U-06A7-2+J404
MFG Item Number
ACS310-01U-06A7-2+J404
Product Description
Drive, AC, 1.5HP, 240V, 6.5A, VT, OP
Specifications
Specifications
Input Phase |
1 |
HP (Variable Torque Rating) |
1.5 hp |
Amps (Variable Torque Rating) |
6.5 A |
Braking Type |
DC Injection |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Keypad Included |
IP Rating |
IP20 |
Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
Mounting |
Panel |
Nominal Input VAC |
240 VAC |
Input Range Voltage (AC) |
200-240 VAC |
Max Frequency |
500 Hz |
Frame Size |
R1 |
Enclosure |
R1 |
Depth |
6.3 " |
Width |
2.8 " |
Height |
7.9 " |
Shop By
Close
Selected Filters
-
Product Series
ACS310
Shopping Options
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved