The store will not work correctly when cookies are disabled.
-
Item Number
AF09-30-10-11
MFG Item Number
AF09-30-10-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
9 A |
Max HP 115V 1PH |
0.75 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF16-30-01-13
MFG Item Number
AF16-30-01-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC,
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
30 A |
UL Motor Switching (AC3) |
18 A |
Max HP 115V 1PH |
1.5 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF30-30-00-11
MFG Item Number
AF30-30-00-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
50 A |
UL Motor Switching (AC3) |
33 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF09-30-10-13
MFG Item Number
AF09-30-10-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
25 A |
UL Motor Switching (AC3) |
9 A |
Max HP 115V 1PH |
0.75 hp |
Max HP 230/240V 1PH |
1.5 hp |
Max HP 230/240V 3PH |
2 hp |
Max HP 460/480V 3PH |
5 hp |
Max HP 575/600V 3PH |
7.5 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF30-30-00-13
MFG Item Number
AF30-30-00-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
50 A |
UL Motor Switching (AC3) |
33 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF38-30-00-14
MFG Item Number
AF38-30-00-14
Product Description
Contactor, 3-P N/O, 250-500VAC/DC
Specifications
Specifications
Coil Voltage |
250-500 VAC/VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
50 A |
UL Motor Switching (AC3) |
40 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF40-30-00-13
MFG Item Number
AF40-30-00-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Coil Voltage |
100-250 VAC/VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
70 A |
UL Motor Switching (AC3) |
40 A |
Max HP 200/208V 3PH |
10 hp |
Max HP 230/240V 3PH |
15 hp |
Max HP 460/480V 3PH |
30 hp |
Max HP 575/600V 3PH |
40 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF205-30-11-13
MFG Item Number
AF205-30-11-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Coil Voltage |
100-250 VAC/VDC |
Poles |
3NO |
Termination |
Box Lug |
General Purpose (AC1) |
350 A |
UL Motor Switching (AC3) |
205 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 575/600V 3PH |
200 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF26-30-00-13
MFG Item Number
AF26-30-00-13
Product Description
Contactor, 3-P N/O, 100-250VAC/DC
Specifications
Specifications
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
45 A |
UL Motor Switching (AC3) |
26 A |
Max HP 115V 1PH |
2 hp |
Max HP 230/240V 1PH |
3 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
AF65-30-00-11
MFG Item Number
AF65-30-00-11
Product Description
Contactor, 3-P N/O, 24-60AC/20-60DC,
Specifications
Specifications
Coil Voltage |
24-60 VAC/VDC |
Poles |
3NO |
Termination |
Screw |
General Purpose (AC1) |
105 A |
UL Motor Switching (AC3) |
65 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
AF
Shopping Options
Control Transformer Included
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved