The store will not work correctly when cookies are disabled.
-
Item Number
DA75-20-11-84
MFG Item Number
DA75-20-11-84
Product Description
Drive Contactor, 2-P N/O, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Obsolete Item No Longer Available
-
Item Number
DA75-20-11-80
MFG Item Number
DA75-20-11-80
Product Description
Drive Contactor, 2-P N/O, 240VAC
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA75-20-11-81
MFG Item Number
DA75-20-11-81
Product Description
Drive Contactor, 2-P N/O, 24VAC
Specifications
Specifications
Nominal Coil Voltage |
24 VAC |
Coil Voltage |
24 VAC |
Poles |
2NO |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA75-21-00-84
MFG Item Number
DA75-21-00-84
Product Description
Drive Contactor, 3-P 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Obsolete Item No Longer Available
-
Item Number
DA75-21-21-80
MFG Item Number
DA75-21-21-80
Product Description
Drive Contactor, 3-P 2NO/1NC, 240VAC
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA75-21-21-84
MFG Item Number
DA75-21-21-84
Product Description
Drive Contactor, 3-P 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Obsolete Item No Longer Available
-
Item Number
DA75-21-22-84
MFG Item Number
DA75-21-22-84
Product Description
Drive Contactor, 3-P 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Obsolete Item No Longer Available
-
Item Number
DA75-21A-11-80
MFG Item Number
DA75-21A-11-80
Product Description
Drive Contactor, 3-P 2NO/1NC, 240VAC
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
DA75-21A-11-84
MFG Item Number
DA75-21A-11-84
Product Description
Drive Contactor, 3-P 2NO/1NC, 120VAC
Specifications
Specifications
Nominal Coil Voltage |
120 VAC |
Coil Voltage |
120 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Obsolete Item No Longer Available
-
Item Number
DA75-21A-12-80
MFG Item Number
DA75-21A-12-80
Product Description
Drive Contactor, 3-P 2NO/1NC, 240VAC
Specifications
Specifications
Nominal Coil Voltage |
240 VAC |
Coil Voltage |
240 VAC |
Poles |
2NO, 1NC |
DC Thermal Amp Rating |
60 A |
DC Make Current (N.C.) |
90 A |
Dynamic Braking Current |
55 A |
DC Make Voltage (N.C.) |
300 V |
Dynamic Braking Voltage |
160 V |
Mechanically Interlocked |
No |
Termination |
Screw |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DA
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved