The store will not work correctly when cookies are disabled.
-
MFG Item Number
PSE60-600-70
Product Description
Softstart, 60A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
60 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
20 hp |
Max HP 460/480V 3PH |
40 hp |
Max HP 575/600V 3PH |
50 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE18-600-70
Product Description
Softstart, 18A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
18 A |
Max HP 200/208V 3PH |
5 hp |
Max HP 230/240V 3PH |
5 hp |
Max HP 460/480V 3PH |
10 hp |
Max HP 575/600V 3PH |
15 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE72-600-70
Product Description
Softstart, 68A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
68 A |
Max HP 200/208V 3PH |
20 hp |
Max HP 230/240V 3PH |
25 hp |
Max HP 460/480V 3PH |
50 hp |
Max HP 575/600V 3PH |
60 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE210-600-70-1
MFG Item Number
PSE210-600-70-1
Product Description
Softstart, 192A, 600V, 100-250AC Ctl
Specifications
Specifications
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
192 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
150 hp |
Max HP 575/600V 3PH |
200 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 10 Seconds |
Enclosure |
Yes |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE170-600-70
MFG Item Number
PSE170-600-70
Product Description
Softstart, 169A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
150 A |
Max HP 200/208V 3PH |
60 hp |
Max HP 230/240V 3PH |
60 hp |
Max HP 460/480V 3PH |
125 hp |
Max HP 575/600V 3PH |
150 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE105-600-70
MFG Item Number
PSE105-600-70
Product Description
Softstart, 104A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
104 A |
Max HP 200/208V 3PH |
30 hp |
Max HP 230/240V 3PH |
40 hp |
Max HP 460/480V 3PH |
75 hp |
Max HP 575/600V 3PH |
100 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE142-600-70
MFG Item Number
PSE142-600-70
Product Description
Softstart, 130A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
130 A |
Max HP 200/208V 3PH |
40 hp |
Max HP 230/240V 3PH |
50 hp |
Max HP 460/480V 3PH |
100 hp |
Max HP 575/600V 3PH |
125 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE30-600-70
Product Description
Softstart, 28A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
28 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Max HP 575/600V 3PH |
25 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PSE25-600-70
Product Description
Softstart, 25A, 600V, 100-250AC Ctl
Specifications
Specifications
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
25 A |
Max HP 200/208V 3PH |
7.5 hp |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Max HP 575/600V 3PH |
20 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Protection |
Yes |
Communications |
Field Bus |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PSE250-600-70-1
MFG Item Number
PSE250-600-70-1
Product Description
Softstart, 248A, 600V, 100-250AC Ctl
Specifications
Specifications
Control Voltage |
100-250 VAC |
Input Range Voltage (AC) |
208-600 VAC |
Max Current |
248 A |
Max HP 200/208V 3PH |
75 hp |
Max HP 230/240V 3PH |
100 hp |
Max HP 460/480V 3PH |
200 hp |
Max HP 575/600V 3PH |
250 hp |
Temperature (F) |
-13-140 °F |
Bypass |
Yes |
Overload Capacity |
400% for 10 Seconds |
Enclosure |
Yes |
Connection Type |
In-Line |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PSE
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved