The store will not work correctly when cookies are disabled.
-
Product Description
Molded Case Switch, 3-P, 400A/600V,
Specifications
Specifications
Frame Size |
T5 |
Number of Poles |
3 |
Rated Voltage AC |
600 VAC |
Rated Voltage DC |
600 VDC |
Interrupting Current |
65 kA |
Interrupting Voltage |
480 V |
Current Rating |
400 A |
Magnetic Trip |
5,000 A |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
1SDA054179R1
Product Description
Circuit Breaker
Specifications
Specifications
Poles |
3 |
Current Rating |
250 A |
IEC Standard |
60947 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SDA054279R1
Product Description
BKR T4H 125A 4P TM 100PCTN IEC F F
Specifications
Specifications
Poles |
4 |
Current Rating |
125 A |
IEC Standard |
60947 |
100% Rated |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
1SDA060317R1
Product Description
Circuit Breaker, 4-P, 800A, T6,
Specifications
Specifications
Poles |
4 |
Current Rating |
800 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1B020TL-1
Product Description
CIRCUIT BREAKER, 1-P, 20A/277VAC
Specifications
Specifications
Poles |
1 |
Current Rating |
20 A |
Max Voltage |
347 VAC |
Protection |
Branch Circuit |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
Panel |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
EN60898/60947-2 |
Neutral Pole |
No |
Neutral Protection |
No |
100% Rated |
No |
kAIC @ 277 VAC |
18 |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Undervoltage Release |
Optional |
IR @ 347 VAC |
14 |
Alarm Switch |
Optional |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
T1N100DL-4
Product Description
Circuit Breaker
Specifications
Specifications
Frame Size |
T1 |
Number of Poles |
4 |
Rated Voltage AC |
600 VAC |
Rated Voltage DC |
500 VDC |
Interrupting Current |
50 kA |
Interrupting Voltage |
240 V |
Current Rating |
100 A |
Availability
Obsolete Item No Longer Available
-
Product Description
Molded Case Switch, 3-P, 100A/480VAC
Specifications
Specifications
Frame Size |
T1 |
Rated Voltage AC |
480 VAC |
Rated Voltage DC |
500 VDC |
Interrupting Current |
50 kA |
Interrupting Voltage |
240 V |
Current Rating |
100 A |
Magnetic Trip |
1,000 A |
Availability
Obsolete Item No Longer Available
-
Product Description
Molded Case Switch, 3-P, 150A/600V,
Specifications
Specifications
Frame Size |
T3 |
Number of Poles |
3 |
Rated Voltage AC |
480 VAC |
Rated Voltage DC |
500 VDC |
Interrupting Current |
65 kA |
Interrupting Voltage |
240 V |
Current Rating |
150 A |
Magnetic Trip |
1,500 A |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
MOLDED CASE SWITCH, 3-P, 225A
Specifications
Specifications
Frame Size |
T3 |
Number of Poles |
3 |
Rated Voltage AC |
480 VAC |
Rated Voltage DC |
500 VDC |
Interrupting Current |
35 kA |
Interrupting Voltage |
480 V |
Current Rating |
225 A |
Magnetic Trip |
2,250 A |
Availability
Obsolete Item No Longer Available
-
Product Description
Molded Case Switch, 3-P, 250A/600V,
Specifications
Specifications
Frame Size |
T4 |
Number of Poles |
3 |
Rated Voltage AC |
600 VAC |
Rated Voltage DC |
600 VDC |
Interrupting Current |
65 kA |
Interrupting Voltage |
480 V |
Current Rating |
250 A |
Magnetic Trip |
3,000 A |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
TMAX
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved