The store will not work correctly when cookies are disabled.
-
KUE340
Altech Disconnect Switches, KU Series
Product Description
Disconnect Switch, 3-P, 40A/600VAC,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Toggle |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU340N
Altech Disconnect Switches, KU Series
Product Description
Disconnect Switch, 3-P, 40A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU325N
Altech Disconnect Switches, KU Series
Product Description
DISCONNECT SWITCH, 3-P, 25A/600V, NF
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
75 hp |
Max HP 460/480V 3PH |
15 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU363N
Altech Disconnect Switches, KU Series
Product Description
Disconnect Switch, 3-P, 60A/600V,
Specifications
Specifications
Poles |
3 |
Current Rating |
60 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU425N
Altech Disconnect Switches, KU Series
Product Description
MOTOR DISCONNECT SWITCH, 4POLE
Specifications
Specifications
Poles |
4 |
Current Rating |
25 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
10 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU440N
Altech Disconnect Switches, KU Series
Product Description
MOTOR DISCONNECT SWITCH, 4POLE
Specifications
Specifications
Poles |
4 |
Current Rating |
40 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
20 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KU463N
Altech Disconnect Switches, KU Series
Product Description
MOTOR DISCONNECT SWITCH, 4POLE
Specifications
Specifications
Poles |
4 |
Current Rating |
63 A |
Voltage AC |
600 VAC |
Operator Type |
Thru-Door |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KUE325
Altech Disconnect Switches, KU Series
Product Description
DISCONNECT SWITCH, 3-P, 25A/600VAC
Specifications
Specifications
Poles |
3 |
Current Rating |
25 A |
Voltage AC |
600 VAC |
Operator Type |
Toggle |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
7.5 hp |
Max HP 460/480V 3PH |
15 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
KUE363
Altech Disconnect Switches, KU Series
Product Description
DISCONNECT SWITCH, 3-P, 63A/600VAC
Specifications
Specifications
Poles |
3 |
Current Rating |
63 A |
Voltage AC |
600 VAC |
Operator Type |
Toggle |
Mounting |
Panel |
UL Class |
UL508 |
Max HP 230/240V 3PH |
10 hp |
Max HP 460/480V 3PH |
25 hp |
Fusible |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
KU
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved