- Home
- Products
- Altech
-
PSA-18024Altech Power Supplies, PSA-18024 SeriesItem NumberPSA-18024MFG Item NumberPSA-18024SeriesPSA-18024Product DescriptionPowerSupply, 24VDC, 7.5A, 1Ph, 180W,Specifications
Specifications Power 180 W Input Voltage (AC) 115-230 VAC Input Frequency 47-63 Hz Phase (Input) 1 Nominal Output VDC 24 VDC Output VDC 24 VDC Output Current 7.5 A Number of Outputs 1 Mounting DIN Rail Enclosed Yes Encapsulated No Input Volts-Auto-Ranging Yes Output Voltage Adj. Yes Overvoltage Protection Yes Overload Protection Yes Short Circuit Protection Yes Power Factor Correction No Parallel Operation No Remote Sensing No Remote On/Off Control No Efficiency % 91 % Operating Temperature -13-158 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options