The store will not work correctly when cookies are disabled.
-
CSTSN4U
Altech Terminal Blocks, Stud Series
Product Description
Stud Type Terminal Block w/nut
Specifications
Specifications
Type |
Stud Type Block |
Number of Circuits |
1 |
Spacing |
17 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
65 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CSTSB4U
Altech Terminal Blocks, Stud Series
Product Description
Screw Type M4 Connections
Specifications
Specifications
Number of Circuits |
1 |
Spacing |
17 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
65 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CSTSB5U
Altech Terminal Blocks, Stud Series
Product Description
Screw Type M5 Connections
Specifications
Specifications
Type |
Stud Type Block |
Number of Circuits |
1 |
Spacing |
17 mm |
UL Current |
80 A |
UL Voltage |
600 VAC |
CSA Current |
80 A |
CSA Voltage |
600 VAC |
IEC Current |
76 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
CSTSN5U
Altech Terminal Blocks, Stud Series
Product Description
Stud Type Terminal Block w/nut
Specifications
Specifications
Number of Circuits |
1 |
Spacing |
17 mm |
UL Current |
80 A |
UL Voltage |
600 VAC |
CSA Current |
80 A |
CSA Voltage |
600 VAC |
IEC Current |
76 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
Stud
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved