The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
American Control Electronics
-
DCN100-1.5
American Control Electronics Drives, DCN Series
MFG Item Number
DCN100-1.5
Product Description
1Q LV Chassis 12V 1.5
Specifications
Specifications
Input Voltage (AC) |
12 VAC |
Output Armature Voltage (DC) |
0-12 VDC |
Max HP @ 12 VDC Armature |
0.016 hp |
Max Armature Current (DC) |
1.5 A |
Nominal Input VAC |
12 VAC |
Field Supply |
None |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Nominal Armature VDC |
12 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCN200-1.5
American Control Electronics Drives, DCN Series
MFG Item Number
DCN200-1.5
Product Description
1Q LV Chassis 24V 1.5
Specifications
Specifications
Input Voltage (AC) |
24 VAC |
Output Armature Voltage (DC) |
0-24 VDC |
Max HP @ 24 VDC Armature |
0.033 hp |
Max Armature Current (DC) |
1.5 A |
Nominal Input VAC |
24 VAC |
Field Supply |
None |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Nominal Armature VDC |
24 VDC |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
DCN300-6
American Control Electronics Drives, DCN Series
Product Description
1Q LV Chassis 12/24 3[6]
Specifications
Specifications
Output Armature Voltage (DC) |
0-12 VDC, 0-24 VDC |
Max HP @ 12 VDC Armature |
0.033 hp |
Max HP @ 24 VDC Armature |
0.067 hp |
Max Armature Current (DC) |
6 A |
Field Supply |
None |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
DCN
Shopping Options
Output Armature Voltage (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved