The store will not work correctly when cookies are disabled.
-
Product Description
Time Delay Relay, C Series
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NC |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Max Time |
10 s |
Time Tolerance |
5 % |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
1 A |
Termination |
0.250 in Flat Blade |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
12DNO.1-60C
Product Description
Time Delay Relay, C Series
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NO |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
60 s |
Time Tolerance |
25 % |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
1 A |
Termination |
0.110 in Flat Blade |
Availability
Obsolete Item No Longer Available
-
Product Description
Time Delay Relay, C Series
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NC |
Mounting Type |
Surface |
Time Range Adjustment |
Fixed |
Max Time |
60 s |
Time Tolerance |
5 % |
Coil Voltage |
115 VAC |
Nominal Coil Voltage |
120 VAC |
Voltage (AC) |
115 VAC |
Contact Rating (A) |
1 A |
Termination |
0.110 in Flat Blade |
Availability
Obsolete Item No Longer Available
-
MFG Item Number
12DC.1-60C
Product Description
Time Delay Relay, C Series
Specifications
Specifications
Mode of Operation |
On Delay |
Multi-Function |
No |
Contacts |
1NC |
Mounting Type |
Surface |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Max Time |
60 s |
Time Tolerance |
25 % |
Coil Voltage |
12 VDC |
Nominal Coil Voltage |
12 VDC |
Voltage (DC) |
12 VDC |
Contact Rating (A) |
1 A |
Termination |
0.110 in Flat Blade |
Availability
Obsolete Item No Longer Available
Shop By
Close
Selected Filters
-
Product Series
C
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved