- Home
- Products
- Amprobe
-
AC50AAmprobe Multimeters, AC50A SeriesItem NumberAC50AMFG Item Number3033017SeriesAC50AProduct DescriptionCOMPACT CLAMP METER FOR LEAKAGESpecifications
Specifications Max Voltage (AC) 400 VAC Temperature Readings No True RMS No Max Current (AC) 60 A Max Resistance 400 Ohm Accuracy % (VDC) 1 % NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test No Backlight No Auto Ranging No No. of Displayed Digits 4 Mirrored Scale No Jaw Size 1.2 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options