- Home
- Products
- Amprobe
-
AMP-210Amprobe Multimeters, AMP-200 SeriesItem NumberAMP-210MFG Item Number4560537SeriesAMP-200Product Description600A AC TRMS Clamp MultimeterSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings Yes Max Voltage (DC) 600 VDC True RMS Yes Max Current (AC) 600 A Max Resistance 60 kOhm Frequency 0.05-0.99 kHz Capacitance 2,500 µF NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes No. of Displayed Digits 4 Mirrored Scale No Jaw Size 1.18 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
AMP-220Amprobe Multimeters, AMP-200 SeriesItem NumberAMP-220MFG Item Number4560543SeriesAMP-200Product Description600A ACDC TRMS CLAMP MULTIMETERSpecifications
Specifications Max Voltage (AC) 600 VAC Temperature Readings Yes Max Voltage (DC) 600 VDC True RMS Yes Max Current (AC) 600 A Max Current (DC) 600 A Max Resistance 60 kOhm Frequency 0.05-0.99 kHz Capacitance 2,500 µF NIST Certified No Accuracy % (VAC) 1 % Continuity W/ Diode Test Yes Backlight Yes Auto Ranging Yes No. of Displayed Digits 4 Mirrored Scale No Jaw Size 1.37 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options