The store will not work correctly when cookies are disabled.
-
SP-0305
Autonics Power Supplies, SP Series
Product Description
Power Supply, Switching, 5 VDC-3
Specifications
Specifications
Power |
3 W |
Input Voltage (AC) |
100-240 VAC |
Nominal Output VDC |
6 VDC |
Output Current |
0.6 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Short Circuit Protection |
Yes |
Efficiency % |
74 % |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SP-0312
Autonics Power Supplies, SP Series
Product Description
Power Supply, Switching, 12 VDC-3
Specifications
Specifications
Power |
3 W |
Input Voltage (AC) |
100-240 VAC |
Nominal Output VDC |
12 VDC |
Output Current |
0.25 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Short Circuit Protection |
Yes |
Efficiency % |
74 % |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SP-0324
Autonics Power Supplies, SP Series
Product Description
Power Supply, Switching, 24 VDC-3
Specifications
Specifications
Power |
3 W |
Input Voltage (AC) |
100-240 VAC |
Nominal Output VDC |
24 VDC |
Output Current |
0.13 A |
Mounting |
DIN Rail |
Enclosed |
Yes |
Short Circuit Protection |
Yes |
Efficiency % |
74 % |
Operating Temperature |
14-122 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SP
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved