The store will not work correctly when cookies are disabled.
-
MFG Item Number
PL115/270
Product Description
Drive, DC, 75HP@240V, 150HP@480V
Specifications
Specifications
Input Current (AC) |
216 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
75 hp |
Max HP @ 500 VDC Armature |
150 hp |
Input Phase |
3 |
Output Field Current (DC) |
16 A |
Max Armature Current (DC) |
270 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PL145/330
Product Description
Drive, DC, 100HP@240V, 200HP@480V
Specifications
Specifications
Input Current (AC) |
270 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
100 hp |
Max HP @ 500 VDC Armature |
200 hp |
Input Phase |
3 |
Output Field Current (DC) |
16 A |
Max Armature Current (DC) |
330 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 10HP@240V, 20HP@480V
Specifications
Specifications
Input Current (AC) |
30 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
10 hp |
Max HP @ 500 VDC Armature |
20 hp |
Input Phase |
3 |
Output Field Current (DC) |
8 A |
Max Armature Current (DC) |
36 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PL185/405
Product Description
Drive, DC, 125HP@240V, 250HP@480V
Specifications
Specifications
Input Current (AC) |
350 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
125 hp |
Max HP @ 500 VDC Armature |
250 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
405 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Product Description
Drive, DC, 10HP@240V, 30HP@480V
Specifications
Specifications
Input Current (AC) |
40 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
10 hp |
Max HP @ 500 VDC Armature |
30 hp |
Input Phase |
3 |
Output Field Current (DC) |
8 A |
Max Armature Current (DC) |
51 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PL225/480
Product Description
Drive, DC, 150HP@240V, 300HP@480V
Specifications
Specifications
Input Current (AC) |
435 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
150 hp |
Max HP @ 500 VDC Armature |
300 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
480 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PL265/630
Product Description
Drive, DC, 200HP@240V, 400HP@480V
Specifications
Specifications
Input Current (AC) |
520 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
200 hp |
Max HP @ 500 VDC Armature |
400 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
630 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
PL275/650
Product Description
Drive, DC, 200HP@240V, 400HP@480V
Specifications
Specifications
Input Current (AC) |
530 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
200 hp |
Max HP @ 500 VDC Armature |
400 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
650 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
-
MFG Item Number
PL275HV/650
Product Description
Drive, DC, 550HP@690V
Specifications
Specifications
Input Voltage (AC) |
690 VAC |
Input Current (AC) |
530 A |
Output Armature Voltage (DC) |
700 VDC |
Max HP @ 700 VDC Armature |
550 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
650 A |
Nominal Input VAC |
690 VAC |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Nominal Armature VDC |
700 VDC |
-
MFG Item Number
PL315/750
Product Description
Drive, DC, 225HP@240V, 450HP@480V
Specifications
Specifications
Input Current (AC) |
615 A |
Output Armature Voltage (DC) |
240 VDC, 500 VDC |
Max HP @ 240 VDC Armature |
225 hp |
Max HP @ 500 VDC Armature |
450 hp |
Input Phase |
3 |
Output Field Current (DC) |
32 A |
Max Armature Current (DC) |
750 A |
Field Supply |
Regulated |
Regen |
No |
Operator Controls |
Built In |
Temperature Range (F) |
32-104 °F |
Shop By
Close
Selected Filters
-
Product Series
PL
Shopping Options
Output Armature Voltage (DC)
Max HP @ 240 VDC Armature
Max HP @ 500 VDC Armature
Max HP @ 700 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved