The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
BEI Sensors
-
MFG Item Number
01008-1568
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F3-1024-ABZC-28VN-SC18-S |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Pigtail Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01008-348
MFG Item Number
924-01008-348
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
250 |
Incremental Channels |
Dual with Index |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-SB-250-ABZ-5V/OCR-SC24-S |
Shaft Type |
Solid |
Electrical Output Type |
Open Collector |
Termination |
24 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01008-774
MFG Item Number
924-01008-774
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F2-1000-ABZ-74C04-SC5-S |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
1.27 " |
Input Voltage |
5-28 VDC |
Electrical Output Type |
Open Collector |
Termination |
5 in Pigtail Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
924-01008-2073
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-SB-500-ABZC-28V/5-SC24-S |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5 VDC |
Termination |
24 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
92401008774A
Product Description
ENCODER L25G-F2-1000-ABZ-4469-SC5-S
Specifications
Specifications
Resolution (PPR) |
1,000 |
Incremental Channels |
Dual |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F2-1000-ABZ-4469-SC5-S |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
1.27 " |
Input Voltage |
5-15 VDC |
Output Voltage |
5-15 VDC |
Electrical Output Type |
Line Driver |
Termination |
5 in Pigtail Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01008-2203
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F3-1000-ABZC-28V/V-ED15-S |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01008-774
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
1,000 |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-F2-1000-ABZ-28V/V-SC5-S |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Termination |
5 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
L25GF31024ABZC8830SC18
MFG Item Number
L25GF31024ABZC8830SC18
Product Description
ENCODER
Specifications
Specifications
Resolution (PPR) |
1,024 |
Incremental Channels |
Dual with Complimentary |
Mounting Style |
Shafted |
Indexed (Marker) |
Yes |
Shaft/Bore Size |
1/4 " |
Shaft Seal |
No |
Shaft Type |
Single Ended |
Bolt Circle |
2 " |
Input Voltage |
5-28 VDC |
Output Voltage |
5-28 VDC |
Electrical Output Type |
Line Driver |
Termination |
18 in Pigtail Cable |
Mating Connector |
Not Included |
LED Output Indicator |
No |
Explosion Proof |
No |
Signal Direction |
Bidirectional |
Commutating |
No |
Duty Classification |
Light |
Sensing |
Optical |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01008-2073
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
500 |
Incremental Channels |
Dual with Complimentary |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-SB-500-ABZC-28V/5-SC24-S |
Shaft Type |
Solid |
Input Voltage |
5-28 VDC |
Output Voltage |
5 VDC |
Termination |
24 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
01008-348
Product Description
Optical Incremental Encoder
Specifications
Specifications
Resolution (PPR) |
250 |
Shaft/Bore Size |
1/4 " |
Model Number |
L25G-SB-250-ABZ-5V/OCR-SC24-S |
Shaft Type |
Solid |
Input Voltage |
5 VDC |
Electrical Output Type |
Open Collector |
Termination |
24 in Cable |
Bearings |
Yes |
Operating Temperature |
0-70 °C |
NEMA Rating |
NEMA 2 |
IP Rating |
IP43 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
L25
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved