The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
PMR10RI
Carlo Gavazzi Photoelectric Sensors, PMR Series
Product Description
PHOTO, RETRO 10M AC/DC NPT
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
32.81 ' |
Connection Type |
1/2 " NPT |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PMR10RIT
Carlo Gavazzi Photoelectric Sensors, PMR Series
Product Description
PHOTO, RETRO 10M AC/DC NPT
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
32.81 ' |
Connection Type |
1/2 in. NPT |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PMR10RGT
Carlo Gavazzi Photoelectric Sensors, PMR Series
Product Description
PHOTO, RETRO 10M AC/DC PG
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
32.81 ' |
Connection Type |
PG 13.5 |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
PMR10RG
Carlo Gavazzi Photoelectric Sensors, PMR Series
Product Description
PHOTO, RETRO 10M AC/DC PG
Specifications
Specifications
Beam Type |
Infrared |
Max Range |
32.81 ' |
Connection Type |
PG 13.5 |
Max Load Current |
3 A |
Composition |
Non-Metallic |
Environmental Rating |
IP67 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PMR
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved