The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Carlo Gavazzi
-
SPDM121201
Carlo Gavazzi Power Supplies, SPDM Series
MFG Item Number
SPDM121201
Product Description
POWER SUPPLY 120W 12VDC DIN RAIL
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
12 VDC |
Output VDC |
12 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-159 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SPDM241201
Carlo Gavazzi Power Supplies, SPDM Series
MFG Item Number
SPDM241201
Product Description
POWER SUPPLY 120W 24VDC DIN RAIL
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-159 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SPDM481201
Carlo Gavazzi Power Supplies, SPDM Series
MFG Item Number
SPDM481201
Product Description
POWER SUPPLY 120W 48VDC DIN RAIL
Specifications
Specifications
Power |
120 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-159 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SPDM242401
Carlo Gavazzi Power Supplies, SPDM Series
MFG Item Number
SPDM242401
Product Description
POWER SUPPLY 240W 24VDC DIN RAIL
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
24 VDC |
Output VDC |
24 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-159 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
SPDM482401
Carlo Gavazzi Power Supplies, SPDM Series
MFG Item Number
SPDM482401
Product Description
POWER SUPPLY 240W 48VDC DIN RAIL
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
100-240 VAC |
Input Frequency |
47-63 Hz |
Phase (Input) |
1 |
Nominal Output VDC |
48 VDC |
Output VDC |
48 VDC |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
No |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
Yes |
Overload Protection |
Yes |
Short Circuit Protection |
Yes |
Power Factor Correction |
Yes |
Parallel Operation |
No |
Remote Sensing |
No |
Remote On/Off Control |
No |
Operating Temperature |
-13-159 °F |
IP Rating |
IP20 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
SPDM
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved