The store will not work correctly when cookies are disabled.
-
MFG Item Number
Z460LA40AH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
530 pF |
Max Applied Voltage RMS |
460 Vrms |
Max Applied Voltage DC |
615 VDC |
Energy (Joules) |
300 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
1240 V |
Peak Current |
10,000 A |
Lead Spacing |
0.39 " |
Lead Diameter |
0.039 " |
-
MFG Item Number
Z150LA10AH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
1,050 pF |
Max Applied Voltage RMS |
150 Vrms |
Max Applied Voltage DC |
200 VDC |
Energy (Joules) |
60 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
395 V |
Peak Current |
6,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z10L330H
CKE Metal Oxide Varistors, H Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
6,300 pF |
Max Applied Voltage RMS |
20 Vrms |
Max Applied Voltage DC |
26 VDC |
Energy (Joules) |
4 J |
Max Clamping Amps |
5 A |
Max Clamping Volts |
65 V |
Peak Current |
1,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z130LA20AH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
2,300 pF |
Max Applied Voltage RMS |
130 Vrms |
Max Applied Voltage DC |
170 VDC |
Energy (Joules) |
100 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
340 V |
Peak Current |
10,000 A |
Lead Spacing |
0.39 " |
Lead Diameter |
0.039 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z15L180H
CKE Metal Oxide Varistors, H Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
25,000 pF |
Max Applied Voltage RMS |
11 Vrms |
Max Applied Voltage DC |
14 VDC |
Energy (Joules) |
4.3 J |
Max Clamping Amps |
10 A |
Max Clamping Volts |
36 V |
Peak Current |
2,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Z21L680H
CKE Metal Oxide Varistors, H Series
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
11,500 pF |
Max Applied Voltage RMS |
40 Vrms |
Max Applied Voltage DC |
56 VDC |
Energy (Joules) |
44 J |
Max Clamping Amps |
20 A |
Max Clamping Volts |
135 V |
Peak Current |
3,000 A |
Lead Spacing |
0.39 " |
Lead Diameter |
0.039 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z275LA20AH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
650 pF |
Max Applied Voltage RMS |
275 Vrms |
Max Applied Voltage DC |
350 VDC |
Energy (Joules) |
110 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
710 V |
Peak Current |
6,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z300LA40BH
Product Description
VARISTOR, 300VAC MAX, 385VDC MAX,
Specifications
Specifications
Typical Capacitance (pf) |
1,200 pF |
Max Applied Voltage RMS |
300 Vrms |
Max Applied Voltage DC |
385 VDC |
Energy (Joules) |
250 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
735 V |
Peak Current |
10,000 A |
Lead Spacing |
0.39 " |
Lead Diameter |
0.039 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z480LA40AH
Product Description
VARISTOR, 485VAC MAX, 640VDC MAX,
Specifications
Specifications
Typical Capacitance (pf) |
330 pF |
Max Applied Voltage RMS |
485 Vrms |
Max Applied Voltage DC |
640 VDC |
Energy (Joules) |
160 J |
Max Clamping Amps |
50 A |
Max Clamping Volts |
1,290 V |
Peak Current |
6,000 A |
Lead Spacing |
0.3 " |
Lead Diameter |
0.031 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
Z550LA80BH
Product Description
VARISTOR
Specifications
Specifications
Typical Capacitance (pf) |
480 pF |
Max Applied Voltage RMS |
550 Vrms |
Max Applied Voltage DC |
745 VDC |
Energy (Joules) |
360 J |
Max Clamping Amps |
100 A |
Max Clamping Volts |
1,425 V |
Peak Current |
10,000 A |
Lead Spacing |
0.39 " |
Lead Diameter |
0.039 " |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
H
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved