- Home
- Products
- Crouzet
-
BM1R16MV1Crouzet Relays, BM1R SeriesItem NumberBM1R16MV1MFG Item NumberBM1R16MV1SeriesBM1RProduct DescriptionTimer, 1-SPDT, 16A/250VAC, 0.3A/250VDCSpecifications
Specifications Multi-Function Yes Contacts SPDT Mounting Type DIN Rail Status Indicator LED Time Range Adjustment Onboard Max Time 10 Days Time Range (10Hours) 0-1, 0-5, 0-10, 0-20, 0-24 Voltage (AC) 12-250 VAC Voltage (DC) 12-250 VDC Contact Rating (A) 16 A Termination Screw Terminals AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options