The store will not work correctly when cookies are disabled.
-
P4100H
Daito Fuses, P4H Series
Product Description
FUSE, 10A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
10 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P450H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P435H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
3.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P475H
Daito Fuses, P4H Series
Product Description
Fuse, 7.5A, 125VAC, Japanese
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
7.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
200 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P404H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
0.4 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P405H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
0.5 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P413H
Daito Fuses, P4H Series
Product Description
FUSE, 1.3A, 250VAC/DC
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
1.3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P420H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
2 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
P430H
Daito Fuses, P4H Series
Specifications
Specifications
Voltage (AC) |
250 VAC |
Current Rating |
3 A |
Voltage (DC) |
250 VDC |
Interrupt Rating |
1.5 kA @ 250 V |
Trip Indicator |
No |
Alarm Contact |
Yes |
Length (mm) |
32 mm |
Body Length (mm) |
32 mm |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
P4H
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved