The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Dart Controls
-
MFG Item Number
15DV1A-TS
Product Description
DRIVE
Specifications
Specifications
Input Current (AC) |
2.6 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DVE
Dart Controls Drives, 15 Series
Product Description
Drive, DC, 2A, 120/240VAC,
Specifications
Specifications
Input Current (AC) |
3.9 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.3 hp |
Max HP @ 180 VDC Armature |
0.3 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
3 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DV2A
Dart Controls Drives, 15 Series
Product Description
DRIVE DC 2A 1/5-1/4HP 120VAC 0-90VDC
Specifications
Specifications
Input Current (AC) |
2.6 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
15DV1A
Dart Controls Drives, 15 Series
Product Description
Control Board
Specifications
Specifications
Output Armature Voltage (DC) |
0-90 VDC, 0-180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13DV1A
Dart Controls Drives, 15 Series
Product Description
DRIVE DC 2A 1/40-1/20HP 12-28VAC
Specifications
Specifications
Output Armature Voltage (DC) |
0-11 VDC, 0-22 VDC |
Max HP @ 12 VDC Armature |
0.025 hp |
Max HP @ 24 VDC Armature |
0.05 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13DV1A-TS
Product Description
DRIVE
Specifications
Specifications
Output Armature Voltage (DC) |
0-11 VDC, 0-22 VDC |
Max HP @ 12 VDC Armature |
0.025 hp |
Max HP @ 24 VDC Armature |
0.05 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13DV2A
Dart Controls Drives, 15 Series
Product Description
DRIVE DC 2A 1/40-1/20HP 12-28VAC
Specifications
Specifications
Output Armature Voltage (DC) |
0-11 VDC, 0-22 VDC |
Max HP @ 12 VDC Armature |
0.025 hp |
Max HP @ 24 VDC Armature |
0.05 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
13DV2A-TS
Product Description
DRIVE
Specifications
Specifications
Output Armature Voltage (DC) |
0-11 VDC, 0-22 VDC |
Max HP @ 12 VDC Armature |
0.025 hp |
Max HP @ 24 VDC Armature |
0.05 hp |
Max Armature Current (DC) |
2 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
13DVE
Dart Controls Drives, 15 Series
Product Description
DRIVE 15E SERIES ENCLOSED 2AMP
Specifications
Specifications
Output Armature Voltage (DC) |
0-11 VDC, 0-22 VDC |
Max HP @ 12 VDC Armature |
0.04 hp |
Max HP @ 24 VDC Armature |
0.083 hp |
Max Armature Current (DC) |
3 A |
Feedback Types |
Armature |
Operator Controls |
Built In |
Temperature Range (F) |
14-113 °F |
NEMA Rating |
NEMA 4 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
15DV1A-104
Product Description
Drive
Specifications
Specifications
Input Current (AC) |
2.6 A |
Output Armature Voltage (DC) |
90 VDC, 180 VDC |
Max HP @ 90 VDC Armature |
0.16 hp |
Max HP @ 180 VDC Armature |
0.16 hp |
Input Phase |
1 |
Output Field Current (DC) |
1 A |
Max Armature Current (DC) |
2 A |
Regen |
No |
Feedback Types |
Armature |
Operator Controls |
Not Available |
Temperature Range (F) |
14-113 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
15
Shopping Options
Output Armature Voltage (DC)
Max HP @ 180 VDC Armature
Output Field Current (DC)
Max Armature Current (DC)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved