The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Deltrol Controls
-
20844-85
Deltrol Controls Relays, 275 Series
Product Description
Relay, DPDT, 35A, 240VAC Coil, Flang
Specifications
Specifications
Published Coil Voltage |
240 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
240 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20844-84
Deltrol Controls Relays, 275 Series
Product Description
Relay, DPDT, 35A, 120VAC, Flange
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20852-81
Deltrol Controls Relays, 275 Series
Product Description
RELAY, DPDT, 35A, 12VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20852-82
Deltrol Controls Relays, 275 Series
Product Description
RELAY, DPDT, 35A, 24VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20839-84
Deltrol Controls Relays, 275 Series
Product Description
RELAY, SPDT, 35A, 120VAC, ENCL,
Specifications
Specifications
Published Coil Voltage |
120 VAC |
Contacts |
SPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
5 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
120 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20842-82
Deltrol Controls Relays, 275 Series
Product Description
Relay, DPST-NO, 35A, 24VAC, Flange
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
2NO |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
6 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20848-82
Deltrol Controls Relays, 275 Series
Product Description
Relay
Specifications
Specifications
Published Coil Voltage |
24 VDC |
Contacts |
1NO-DM |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
4 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
35 A |
Nominal Coil Voltage |
24 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20844-82
Deltrol Controls Relays, 275 Series
Product Description
Relay, DPDT, 35A, 24VAC, Flange
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
DPDT |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20930-81
Deltrol Controls Relays, 275 Series
Product Description
RELAY, DPDT, 35A, 12VDC, ENCL,
Specifications
Specifications
Published Coil Voltage |
12 VDC |
Contacts |
DPDT |
Termination |
PCB Pin |
Enclosure |
Plastic |
Number of Electrical Connections |
8 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
12 VDC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
20837-82
Deltrol Controls Relays, 275 Series
Product Description
Relay, SPST-NO, 35A, 24VAC, Flange
Specifications
Specifications
Published Coil Voltage |
24 VAC |
Contacts |
1NO |
Mounting |
Side Flange |
Termination |
.250 " Flat Blade |
Enclosure |
Plastic |
Number of Electrical Connections |
4 |
Status Indicator |
No |
Push-to-Test |
No |
Diode |
No |
Contact Material |
Silver Cadmium Oxide |
Rating @ 24/28/30 VDC |
25 A |
Rating @ 220/240/277 VAC |
35 A |
Nominal Coil Voltage |
24 VAC |
Max Current |
35 A |
Bifurcated Contact |
No |
Mechanical Latch |
No |
Safety Guided |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
275
Shopping Options
Number of Electrical Connections
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved