- Home
- Products
- Deltrol Controls
-
53713-82Deltrol Controls Solenoids, C-8 SeriesItem Number53713-82MFG Item Number53713-82SeriesC-8Product DescriptionSOLENOID, 24VDC, CONTINUOUS DUTY,Specifications
Specifications Style C-Frame Coil Voltage 24 VDC Coil Power 6.5 W Max Stroke Length 0.5 " Maximum Force 65 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
53712-84Deltrol Controls Solenoids, C-8 SeriesItem Number53712-84MFG Item Number53712-84SeriesC-8Product DescriptionSOLENOID, 120VAC, CONTINUOUS DUTY,Specifications
Specifications Style C-Frame Coil Voltage 120 VAC Coil Power 9.5 VA Max Stroke Length 0.5 " Maximum Force 65 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
53712-90Deltrol Controls Solenoids, C-8 SeriesItem Number53712-90MFG Item Number53712-90SeriesC-8Product DescriptionSOLENOID, 120VAC, INTERMITTENT DUTY,Specifications
Specifications Style C-Frame Coil Voltage 120 VAC Coil Power 25 VA Max Stroke Length 0.5 " Maximum Force 79 oz Operation Pull AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Category
Manufacturer
Coil Voltage
Product Series
Coil Power
Maximum Force
Duty Cycle
In Stock